Beli rechargeable led flashlight di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fenix LED FlashlightDeskripsi:The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
- Taffled Mini Flashlightatribut:
- Battery Type: 18650 Rechargeable Lithium Battery
- Dimension: 12x2.7x2.4
- Include in Package: 1 x flashlight, 1 x Baterai 18650 (rechargable), 1 x USB cable
- Meval Flashlight+Night Light 4 LEDatribut:
- Number of Lamp: LED 4
- Current (mAh): 200
- Pelican Flashlight LEDDeskripsi:Introducing the all new full size, full power and self programmable 8060 LED. Packed with the most advanced technology found in any duty light on the market. Powered by a rechargeable NiMH battery pack or 4C cells, the Pelican 8060 LED is the longest running duty light today.Full size equals full performance and, at almost 13 inches in length, you can be sure that your 8060 will deliver in any emergency. With over 1070 lumens available at your fingertips and up to 60 hours of useful light will ensure that your light will keep burning even when all hell breaks loose.Count on the 8060's rugged dependability, and a full list of features that includes a high/strobe/medium/low/flashing mode options, no-slip grenade grip and it's self programmable. This allows you to personalize the operation to suit your needs. The all new 8060 also includes a built in low battery level indicator. Two different optional in-vehicle charger cables are available as well. The Pelican 8060 LED flashlight, where brawn meets brains.If power is unavailable for recharging purposes, the 8060 can utilize 4 "C" cell alkaline batteries (not included). The 8060 LED comes standard with desk/dash charger base, rechargeable battery, and 110V wall charger.atribut:
- Lens Material: Polycarbonate (PC)
- Meval LED FlashlightDeskripsi:MEVAL LED Senter 3W Dual COB merupakan senter dari Meval yang mempunyai 2 fungsi. 1. Sebagai senter. 2. Lampu tidur yang dapat diletakan berdiri di meja. Senter LED ini mempunyai daya 3W yang dapat bertahan sampai dengan 4 jam dengan penggunaan sebagai senter dan lampu tidur. Senter ini didesain sedemikian rupa sehingga mudah digenggam, serta terdapat tempat yang dapat dimasukkan tali sebagai gantungan.
- Aoki Lampu Senter LED BesarDeskripsi:DESKRIPSI:1. Diameter lensa 14,3 cm2. Jarak cahaya senter hingga 1000 meter3. Menggunakan baterai cas ulang, kapasitas besar 3500mAh4. Menggunakan baterai awet, dapat dicas ulang lebih dari 500 kali5. Dilengkapi LED yg tahan lama, sangat terang dan hemat energi6. Menggunakan 15W LED HALOGENINTRUKSI :- Pasang colokan kabel pada unit dan masukan pada sumber arus AC 220V/50hz. Dan lampu indikator pengecasan akan menyala.isi dalam box :- 1 unit senter jumbo- 1 pc tali (strap)NOTE :- Mohon cas ulang (3 jam) sebelum pemakaian pertama kali.- Mohon segera dicas saat lampu mulai redup,Apabila tidak dilakukan pengecasan maka akan mempengaruhi masa pakai batrai. (waktu pengisian daya tidak boleh lebih dari 10 jam)- Jangan menyalakan perangkat (digunakan) pada saat pengisian baterai.- Jika lampu tidak digunakan untuk waktu yg lama harus melakukkan pengecasan setiap 3bulan sekali agar kualitas baterai lampu tetap bagus meskipun tidak digunakan atau jarang digunakan.- Mohon untuk tidak menerangi mata secara langsung karena dapat berakibat pada penglihatan,Jangan dibiarkan terkena hujan atau embun.
- Taffled Senter Tacticalatribut:
- Material: Alumunium Alloy
- SATA Folding WorklightDeskripsi:90620 Stepless Dimming Thin Ruler Fully Foldable Work Light 400LM Product Introduction ●Slim aluminum alloy lamp head, suitable for use in small spaces ●Stainless steel integrated hinge enables 180-degree folding and 270-degree rotation functions ●400LM LED on the front, 70LM LED on the top ●Engineering plastic rubber-coated shell, lightweight, strong and durable ●High-efficiency COB long strip LED provides 110-degree wide lighting angle ●Front light stepless dimming design ●Back and bottom magnets can be fixed to metal surfaces to free your hands ●180-degree rotatable hook on the bottom can be hung to free your hands ●Constant current drive, stable brightness, no noise ●Charging time: about 3 hours ●Battery type: 2000mAH lithium-ion battery ●Weight: about 0.2KGatribut:
- Approximate Maximum Battery Life (hour): 3-8(Front Light); 8(Top Light)
- Luminous Flux (Lm): 400-80(Front Light); 80(Ceiling Light)
- Overall Dimensions LxWxH (mm): 300x44x34
- Serial Number: 90620
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- LUMAPRO Industrial Penlight & Inspection LightDeskripsi:These penlights offer standard lighting and operation for applications that don't require an extended reach or specialized inspection beams.atribut:
- UNSPSC: 39111702
- Application: General Purpose
- Battery Chemistry: Alkaline
- Battery Size: AAA
- Beam Color: White
- Beam Distance Levels (m): 45
- Beam Focus: Fixed
- Beam Intensity Levels (cd): 500
- Beam Pattern: Spot
- Body Color: Black
- Body Diameter (inch): 1/2
- Body Material: Aluminium
- Brightness Levels (lm): 90
- Drop Rating (m): 1
- Environment: Rain
- Grip Material: Aluminium
- Grip Style: Ribbed
- Handle Shape: Straight
- Hands Free Capable: No
- Hazardous Location Specification: Not Rated
- Head Adjustability: Fixed
- IP Rating: IPX4
- Includes: Clip
- Includes Batteries: No
- Includes Charger: No
- Includes Secondary Light: No
- Intrinsically Safe: No
- Lamp Life (hour): 50000
- Lens Material: Polycarbonate
- Light Output Modes: High
- Lighting Technology: LED
- Manufacturer Part Number: 49XX88
- Maximum Beam Distance (m): 45
- Maximum Brightness (lm): 90
- Maximum Operating Temperature (°F): 122
- Maximum Run Time (hour): 10
- Minimum Operating Temperature (°F): -68
- Number of Batteries: 2
- Number of Light Output Levels: 1
- Overall Height (inch): 5-1/8
- Overall Length (inch): 5-1/8
- Overall Width (inch): 1/2
- Peak Beam Intensity (cd): 500
- Power Source: Battery
- Programmable Switch: No
- Rechargeable: No
- Resistance Properties: Water Resistant
- Run Time Levels (hour): 10
- Run Time at Maximum Brightness (hour): 10
- Series: Luna
- Special Operating Modes: No Special Light Output
- Standards: ANSI FL1
- Switch Location: Tail
- Switch Type: Push Button
- Weight with Batteries (oz): 1.7
- MIJOMI Compact Size Rechargeable Flashlight (Senter)Deskripsi:Compact size rechargeable flashlight.atribut:
- Bulb: OSRAM P8 LED
- Drop (m): 1
- Modes: 3 (High, Low, Strobe)
- Water Resistant: IPX4
- DEWALT FlashlightDeskripsi:These flashlights run on DEWALT batteries of a compatible platform and matching voltage. The batteries can also power other DEWALT tools.atribut:
- Brightness: 500 & 250 Lumens
- Bulb Type: LED
- Lighting Type: Area Light
- Lumens: 101-500
- Run-type: UP TO 22 HRS
- System: 18V XR
- Streamlight Industrial Penlight & Inspection LightDeskripsi:Colored-beam lights produce wavelengths for inspection applications where standard white light is ineffective. Each of these lights emits a different beam color that's suited for specific tasks, such as blue for map reading, red for short-distance night vision, and green for long-distance night vision.atribut:
- UNSPSC: 39111702
- Beam Focus: Fixed
- Body Material: Aluminium
- IP Rating: IPX4
- Includes Batteries: Yes
- Lighting Technology: LED
- Power Source: Battery
- Switch Location: Tail
- MAGLITE LED Flashlight MAGLIGHTDeskripsi:-It is a compact key light using one AAA type dry battery.-Lights when head is loosened and turns off when tightened.-Can switch to wide and spot by rotating the head.-Strap
Daftar Harga rechargeable led flashlight Terbaru October 2026
| Fenix LED Flashlight | Rp449.900 |
| Taffled Mini Flashlight | Rp129.900 |
| Joyko Senter | Rp59.900 |
| KRISBOW Senter LED | Rp95.900 |
| Westinghouse Flash Light | Rp80.900 |
| Meval Flashlight+Night Light 4 LED | Rp24.900 |
| Pelican Flashlight LED | Rp2.299.900 |
| Meval LED Flashlight | Rp97.900 |
| Aoki Lampu Senter LED Besar | Rp269.900 |
| Camelion Senter LED | Rp29.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/Westinghouse%20Flash%20Light/6lP105785237-1.jpg)







/oyP103564898-1.jpg)


/1lP112244057-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)